Apply to be a TradeMaster!
Main product image of Warren 15 Inch Flush Mount Gun Metal w/ Satin White Glass
Magnifying glass
Hover image to zoom

Warren 15 Inch Flush Mount Gun Metal w/ Satin White Glass

Brand:
Nuvo
SKU:
60-8034
Rating:
(0)
Q&A:
(0)
Warren 15 Inch Flush Mount Gun Metal w/ Satin White Glass
Magnifying glass
Hover image to zoom
$246.99 each
In Stock
In Stock
Get 66 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
Gun Metal
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
60 Watts

Description

–
Illuminate your world with the Warren 60-8034 two light flush mount and discover the art of transitional design, where classic meets modern in perfect harmony. It features a graceful silhouette, perfect for an entry way, bath, kitchen or hallway. The bold, gun metal finish accentuates the satin white glass with its crisp, snowy white tone, a fine balance of dark and light. Illuminate your world with Warren, and it's chic, transitional design.

Features
  • Warren 15-inch two light flush mount finished in gun metal with satin white glass
  • Accepts two 60W medium base bulbs or LED equivalent
  • Dimensions: 15.00 inches Diameter x 5.75 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Gunmetal Finish
  • Satin White Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Number of Lamps:

2

Country of Origin:

China

Lamp Type:

A19

Dimmable:

Lamp Dependent

Material:

Steel

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Product Type:

Flush Mount

Finish:

Gun Metal

Mount:

Ceiling

Technology:

Lamp Dependent

Wattage:

60

Replaceable Light Source:

Yes

Base Type:

Medium

Glass Finish:

Satin White

Location Rating:

Damp

Bulb Included:

No

Style:

Traditional

Series:

Warren

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy