Apply to be a TradeMaster!
Main product image of Roselle 15 Inch Flush Mount Matte Black w/ White Glass
Magnifying glass
Hover image to zoom

Roselle 15 Inch Flush Mount Matte Black w/ White Glass

Brand:
Nuvo
SKU:
60-8054
Rating:
(0)
Q&A:
(0)
Roselle 15 Inch Flush Mount Matte Black w/ White Glass
Magnifying glass
Hover image to zoom
$291.99 each
In Stock
In Stock
Get 61 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Matte Black

Description

–
Revitalize your space with the Roselle 60-8054 three light flush mount and let the allure of its design transcend the ordinary. Going bold with matte black for a modern edge, you're curating an experience that seamlessly marries transitional charm with contemporary chic. The white glass exudes a soft, diffused glow, casting a gentle ambiance that complements any room. Add a touch of sophistication to an entry way, hallway, bathroom, or bedroom with Roselle, designed with a distinctive, yet flexible style, suitable for a variety of home decor.

Features
  • Roselle 15-inch three light flush mount finished in matte black with white glass
  • Accepts three 60W medium base bulbs or LED equivalent
  • Dimensions: 14.38 inches Diameter x 6.50 inches Height
  • Contemporary style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • White Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Technology:

Lamp Dependent

ANSI Base:

E26

Replaceable Light Source:

Yes

Lamp Type:

A19

Location Rating:

Damp

Glass Finish:

White

Material:

Steel

Bulb Included:

No

Product Type:

Flush Mount

CCT Selectable:

No

Base Type:

Medium

Dimmable:

Lamp Dependent

Style:

Contemporary

Voltage:

120v

Number of Lamps:

3

Series:

Roselle

Country of Origin:

China

Wattage:

60

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy