Apply to be a TradeMaster!
Main product image of Clarksville 2 Light Vanity Matte Black w/ Clear Glass
Magnifying glass
Hover image to zoom

Clarksville 2 Light Vanity Matte Black w/ Clear Glass

Brand:
Nuvo
SKU:
60-8062
Rating:
(0)
Q&A:
(0)
Clarksville 2 Light Vanity Matte Black w/ Clear Glass
Magnifying glass
Hover image to zoom
$87.99 each
In Stock
In Stock
Get 121 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Wall
Product Highlight: Finish
Matte Black
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts

Description

–
Simplicity takes center stage as the Clarksville 60-8062 two-light vanity light celebrates the beauty found in uncomplicated design. The matte black finish adds a touch of sophistication, and when paired with clear glass embraces a minimalist aesthetic, allowing the pure essence of light to shine through. Modernity is seamlessly woven into the fixture, offering clean lines and a slim silhouette that harmonizes with any setting, a testament to the enduring beauty found in simplicity and classic charm.

Features
  • Clarksville 14-inch two light vanity light finished in matte black with clear glass
  • Accepts two 60W medium base bulbs or LED equivalent
  • Dimensions: 14.00 inches Width x 7.25 inches Height x 5.88 inches Extends
  • Transitional style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Clear Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Series:

Clarksville

Technology:

Lamp Dependent

Number of Lamps:

2

Location Rating:

Damp

Glass Finish:

Clear

ANSI Base:

E26

Country of Origin:

China

Material:

Steel

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Product Type:

Vanity

Mount:

Wall

Bulb Included:

No

CCT Selectable:

No

Finish:

Matte Black

Voltage:

120v

Wattage:

60

Style:

Traditional

Base Type:

Medium

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy