Apply to be a TradeMaster!
Main product image of Clarksville 15 Inch Flush Mount Matte Black w/ Clear Glass
Magnifying glass
Hover image to zoom

Clarksville 15 Inch Flush Mount Matte Black w/ Clear Glass

Brand:
Nuvo
SKU:
60-8065
Rating:
(0)
Q&A:
(0)
Clarksville 15 Inch Flush Mount Matte Black w/ Clear Glass
Magnifying glass
Hover image to zoom
$183.99 each
In Stock
In Stock
Get 28 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Material
Steel
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Matte Black

Description

–
Simplicity takes center stage as the Clarksville 60-8065 three-light flush mount celebrates the beauty found in uncomplicated design. The matte black finish adds a touch of sophistication, and when paired with clear glass embraces a minimalist aesthetic, allowing the pure essence of light to shine through. Modernity is seamlessly woven into the fixture, offering clean lines and a slim silhouette that harmonizes with any setting, a testament to the enduring beauty found in simplicity and classic charm.

Features
  • Clarksville 15-inch three light flush mount finished in matte black with clear glass
  • Accepts three 60W medium base bulbs or LED equivalent
  • Dimensions: 15 inches Diameter x 6.13 inches Height
  • Transitional style for today's home lighting
  • Steel Construction
  • Matte Black Finish
  • Clear Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Style:

Traditional

Bulb Included:

No

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Voltage:

120v

ANSI Base:

E26

Technology:

Lamp Dependent

Glass Finish:

Clear

Base Type:

Medium

Series:

Clarksville

Location Rating:

Damp

Number of Lamps:

3

Material:

Steel

Country of Origin:

China

Product Type:

Flush Mount

Replaceable Light Source:

Yes

Lamp Type:

A19

Wattage:

60

CCT Selectable:

No

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy