Apply to be a TradeMaster!
Main product image of Marlowe 3 Light Vanity Polished Nickel w/ Clear Glass
Magnifying glass
Hover image to zoom

Marlowe 3 Light Vanity Polished Nickel w/ Clear Glass

Brand:
Nuvo
SKU:
60-8073
Rating:
(0)
Q&A:
(0)
Marlowe 3 Light Vanity Polished Nickel w/ Clear Glass
Magnifying glass
Hover image to zoom
$234.99 each
In Stock
In Stock
Get 78 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Polished Nickel
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Material
Steel
Product Highlight: Wattage
60 Watts

Description

–
Perfectly balanced in form, design, and function, the Marlowe 60-8073 three-light vanity light captivates with its contemporary style. The horizontal, open-ended glass effortlessly draws the eye in, casting a warm and inviting glow that transforms any space into a haven of style. Crafted with precision and finished in polished nickel, the refined simplicity of the Marlowe Collection makes it a versatile choice for a variety of settings, from chic urban lofts to sophisticated suburban. Whether gracing a powder room or bathroom ensuite, invite your guests with all the modern refinement Marlowe has to offer.

Features
  • Marlowe 24-inch three light vanity light finished in polished nickel with clear glass
  • Accepts three 60W candelabra base bulbs or LED equivalent
  • Dimensions: 24.00 inches Width x 5.13 inches Height x 7.25 inches Extends
  • Contemporary style for today's home lighting
  • Steel Construction
  • Polished Nickel Finish
  • Clear Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Warranty:

1 Year Limited (Fixtures)

Location Rating:

Damp

Technology:

Lamp Dependent

Base Type:

Candelabra

Dimmable:

Lamp Dependent

Country of Origin:

China

Finish:

Polished Nickel

Bulb Included:

No

Replaceable Light Source:

Yes

ANSI Base:

E12

Style:

Contemporary

Lamp Type:

Type G

Mount:

Wall

ADA:

No

Voltage:

120v

Material:

Steel

Series:

Marlowe

Wattage:

60

CCT Selectable:

No

Glass Finish:

Clear

Product Type:

Vanity

Number of Lamps:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy