Apply to be a TradeMaster!
Main product image of Marlowe 28 Inch 5 Light Chandelier Polished Nickel w/ Clear Glass
Magnifying glass
Hover image to zoom

Marlowe 28 Inch 5 Light Chandelier Polished Nickel w/ Clear Glass

Brand:
Nuvo
SKU:
60-8075
Rating:
(0)
Q&A:
(0)
Marlowe 28 Inch 5 Light Chandelier Polished Nickel w/ Clear Glass
Magnifying glass
Hover image to zoom
$396.99 each
In Stock
In Stock
Get 92 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v
Product Highlight: Finish
Polished Nickel
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Steel

Description

–
Perfectly balanced in form, design, and function, the Marlowe 60-8075 five-light chandelier captivates with its contemporary style. The horizontal, open-ended glass effortlessly draws the eye in, casting a warm and inviting glow that transforms any space into a haven of style. Crafted with precision and finished in polished nickel, the refined simplicity of the Marlowe Collection makes it a versatile choice for a variety of settings, from chic urban lofts to sophisticated suburban. Whether suspended over a dining table, or elegantly illuminating a living room, invite your guests with all the modern refinement Marlowe has to offer.

Features
  • Marlowe 28-inch five light chandelier finished in polished nickel with clear glass
  • Accepts five 60W candelabra base bulbs or LED equivalent
  • Dimensions: 28.00 inches Diameter x 10.00 inches Height
  • Contemporary style for today's home lighting
  • Steel Construction
  • Polished Nickel Finish
  • Clear Glass
  • Dry Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Cord Length:

144"

Bulb Included:

No

Number of Lamps:

5

Lamp Type:

Type G

Style:

Contemporary

ANSI Base:

E12

Location Rating:

Dry

Voltage:

120v

Glass Finish:

Clear

Country of Origin:

China

Technology:

Lamp Dependent

CCT Selectable:

No

Base Type:

Candelabra

Dimmable:

Lamp Dependent

Finish:

Polished Nickel

Mount:

Ceiling

Series:

Marlowe

Replaceable Light Source:

Yes

Wattage:

60

Product Type:

Chandelier

Material:

Steel

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy