Apply to be a TradeMaster!
Main product image of Wilton 1 Light Hanging Lantern Matte Black w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Wilton 1 Light Hanging Lantern Matte Black w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-8104
Rating:
(0)
Q&A:
(0)
Wilton 1 Light Hanging Lantern Matte Black w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$254.99 each
In Stock
In Stock
Get 73 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Finish
Matte Black
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Voltage
120v

Description

–
Crafted with precision, the Wilton 60-8104 one light outdoor hanging lantern elevates your home's exterior with transitional allure and a hint to coastal charm. The classic lantern style is finished in a velvety black matte on the fixture body, and with its unassuming design, is perfect for blending with existing finishes and decor. A floating column of clear seeded glass houses the bulb, allowing for maximum light and outdoor coverage, a must for exterior illumination. Whether you are greeting guests or seeking a peaceful welcome upon arriving home, Wilton combines function, form, and design beautifully.

Features
  • Wilton 8.25-inch one light outdoor hanging lantern finished in matte black with clear seeded glass
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 8.25 inches Diameter x 19.75 inches Height
  • Traditional style for today's home lighting
  • Die-cast aluminum construction
  • Matte Black Finish
  • Clear Seeded Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Cord Length:

144"

Replaceable Light Source:

Yes

Number of Lamps:

1

Glass Finish:

Clear Seeded

Technology:

Lamp Dependent

Application:

Outdoor

Finish:

Matte Black

Location Rating:

Damp

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Lamp Type:

A19

CCT Selectable:

No

Country of Origin:

China

Product Type:

Hanging Lantern

Material:

Die-Cast Aluminum

Base Type:

Medium

Series:

Wilton

Voltage:

120v

Style:

Traditional

Dimmable:

Lamp Dependent

Wattage:

100

Chain Length (Inches):

48"

ANSI Base:

E26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy