Apply to be a TradeMaster!
Main product image of Broadstone 1 Light Small Wall Lantern Matte Black w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Broadstone 1 Light Small Wall Lantern Matte Black w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-8111
Rating:
(0)
Q&A:
(0)
Broadstone 1 Light Small Wall Lantern Matte Black w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$141.99 each
In Stock
In Stock
Get 68 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Finish
Matte Black

Description

–
With the Broadstone 60-8111 one light small outdoor wall lantern, it is a testament to the art of transition, creating a welcoming atmosphere that bridges the gap between traditional and contemporary living. As the sun sets and the fixtures come to life, watch as the play of light through the seeded glass adds a mesmerizing dimension to your surroundings, all finished in striking, matte black. Let your outdoor spaces tell a story of timeless sophistication with Broadstone.

Features
  • Broadstone 5.38-inch one light small outdoor wall lantern finished in matte black with clear seeded glass
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 5.38 inches Diameter x 12.36 inches Height x 6.88 inches Extends
  • Transitional style for today's home lighting
  • Die-cast aluminum construction
  • Matte Black Finish
  • Clear Seeded Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Lamp Type:

A19

Wattage:

100

Material:

Die-Cast Aluminum

ADA:

No

CCT Selectable:

No

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Country of Origin:

China

Base Type:

Medium

Bulb Included:

No

ANSI Base:

E26

Number of Lamps:

1

Voltage:

120v

Product Type:

Wall Lantern

Glass Finish:

Clear Seeded

Series:

Broadstone

Mount:

Wall

Dimmable:

Lamp Dependent

Location Rating:

Wet

Replaceable Light Source:

Yes

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy