Apply to be a TradeMaster!
Main product image of Broadstone 2 Light Post Top Matte Black w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Broadstone 2 Light Post Top Matte Black w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-8114
Rating:
(0)
Q&A:
(0)
Broadstone 2 Light Post Top Matte Black w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$341.99 each
In Stock
In Stock
Get 82 Mon, Oct 12 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Post, Pole
Product Highlight: Wattage
40 Watts
Product Highlight: Voltage
120v
Product Highlight: Material
Die-Cast Aluminum

Description

–
With the Broadstone 60-8114 two light outdoor post light, it is a testament to the art of transition, creating a welcoming atmosphere that bridges the gap between traditional and contemporary living. As the sun sets and the fixtures come to life, watch as the play of light through the seeded glass adds a mesmerizing dimension to your surroundings, all finished in striking, matte black. Let your outdoor spaces tell a story of timeless sophistication with Broadstone.

Features
  • Broadstone 8.63-inch two light outdoor post light finished in matte black with clear seeded glass
  • Accepts two 40W candelabra base bulbs or LED equivalent
  • Dimensions: 8.63 inches Diameter x 21.70 inches Height
  • Transitional style for today's home lighting
  • Die-cast aluminum construction
  • Matte Black Finish
  • Clear Seeded Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Finish:

Matte Black

Product Type:

Post Top

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Mount:

Post

Pole

Glass Finish:

Clear Seeded

CCT Selectable:

No

Base Type:

Candelabra

Bulb Included:

No

Number of Lamps:

2

Wattage:

40

ANSI Base:

E12

Technology:

Lamp Dependent

Location Rating:

Wet

Style:

Traditional

Series:

Broadstone

Replaceable Light Source:

Yes

Country of Origin:

China

Voltage:

120v

Material:

Die-Cast Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy