Apply to be a TradeMaster!
Main product image of Oaklyn 1 Light Large Wall Lantern Matte Black w/ Clear Glass
Magnifying glass
Hover image to zoom

Oaklyn 1 Light Large Wall Lantern Matte Black w/ Clear Glass

Brand:
Nuvo
SKU:
60-8123
Rating:
(0)
Q&A:
(0)
Oaklyn 1 Light Large Wall Lantern Matte Black w/ Clear Glass
Magnifying glass
Hover image to zoom
$241.99 each
In Stock
In Stock
Get 37 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte Black

Description

–
Casting a soft glow on your home's exterior, the Oaklyn 60-8123 one light large outdoor wall lantern instantly transforms your entryway, patio, and outdoor space into a sanctuary of illumination. Draped in matte black, the sweeping lines rest against transparent glass panels, allowing for the light to guide you in, the ideal fixtures for superb curb appeal. Set the stage for a memorable evening with beautifully lit surroundings, whether during a fabulous party, or a romantic outdoor dinner under the stars, Oaklyn is the ultimate choice for your outdoor space.

Features
  • Oaklyn 7.5-inch one light large outdoor wall lantern finished in matte black with clear glass
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 7.50 inches Width x 21.13 inches Height x 9.13 inches Extends
  • Contemporary style for today's home lighting
  • Die-cast aluminum construction
  • Matte Black Finish
  • Clear Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Glass Finish:

Clear

Wattage:

100

ANSI Base:

E26

Bulb Included:

No

Replaceable Light Source:

Yes

Style:

Contemporary

Material:

Die-Cast Aluminum

Application:

Outdoor

Country of Origin:

China

Technology:

Lamp Dependent

Location Rating:

Wet

ADA:

No

Lamp Type:

A19

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Series:

Oaklyn

Mount:

Wall

Voltage:

120v

Finish:

Matte Black

Number of Lamps:

1

Dimmable:

Lamp Dependent

Product Type:

Wall Lantern

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy