Apply to be a TradeMaster!
Main product image of Oaklyn 1 Light Post Top Matte Black w/ Clear Glass
Magnifying glass
Hover image to zoom

Oaklyn 1 Light Post Top Matte Black w/ Clear Glass

Brand:
Nuvo
SKU:
60-8124
Rating:
(0)
Q&A:
(0)
Oaklyn 1 Light Post Top Matte Black w/ Clear Glass
Magnifying glass
Hover image to zoom
$236.99 each
In Stock
In Stock
Get 111 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Pole, Post
Product Highlight: Finish
Matte Black
Product Highlight: Material
Die-Cast Aluminum

Description

–
Casting a soft glow on your home's exterior, the Oaklyn 60-8124 one light outdoor post light instantly transforms your entryway, patio, and outdoor space into a sanctuary of illumination. Draped in matte black, the sweeping lines rest against transparent glass panels, allowing for the light to guide you in, the ideal fixtures for superb curb appeal. Set the stage for a memorable evening with beautifully lit surroundings, whether during a fabulous party, or a romantic outdoor dinner under the stars, Oaklyn is the ultimate choice for your outdoor space.

Features
  • Oaklyn 7.5-inch one light outdoor post light finished in matte black with clear glass
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 7.50 inches Length x 23.13 inches Height
  • Contemporary style for today's home lighting
  • Die-cast aluminum construction
  • Matte Black Finish
  • Clear Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Voltage:

120v

Wattage:

100

Application:

Outdoor

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Bulb Included:

No

Number of Lamps:

1

Style:

Contemporary

Dimmable:

Lamp Dependent

Mount:

Pole

Post

Base Type:

Medium

Location Rating:

Wet

Country of Origin:

China

Finish:

Matte Black

Product Type:

Post Top

Series:

Oaklyn

CCT Selectable:

No

Glass Finish:

Clear

Material:

Die-Cast Aluminum

Lamp Type:

A19

ANSI Base:

E26

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy