Apply to be a TradeMaster!
Main product image of Lawrence 1 Light Hanging Lantern Matte Black w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom

Lawrence 1 Light Hanging Lantern Matte Black w/ Clear Seeded Glass

Brand:
Nuvo
SKU:
60-8135
Rating:
(0)
Q&A:
(0)
Lawrence 1 Light Hanging Lantern Matte Black w/ Clear Seeded Glass
Magnifying glass
Hover image to zoom
$191.99 each
In Stock
In Stock
Get 64 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Cord Length
144"

Description

–
Whether you have a modern urban retreat or a classic countryside home, the Lawrence 60-8135 one light outdoor hanging lantern effortlessly adapts to your unique style. Its matte black finish is the perfect complement to any outdoor setting, and the "English bobby-inspired" top design contrasts beautifully with the elongated structure. The clear seeded glass adds a touch of age, casting a warm and welcoming glow to greet your guests in style. Versatility is at the heart of Lawrence, a thoughtfully designed fixture providing a timeless and cohesive aesthetic that seamlessly integrates with various architectural styles.

Features
  • Lawrence 7.63-inch one light outdoor hanging lantern finished in matte black with clear seeded glass
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 7.63 inches Length x 20.00 inches Height
  • Traditional style for today's home lighting
  • Die-cast aluminum construction
  • Matte Black Finish
  • Clear Seeded Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Replaceable Light Source:

Yes

Bulb Included:

No

Number of Lamps:

1

Material:

Die-Cast Aluminum

Location Rating:

Damp

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Lamp Type:

A19

Finish:

Matte Black

ANSI Base:

E26

CCT Selectable:

No

Chain Length (Inches):

48"

Voltage:

120v

Style:

Traditional

Country of Origin:

China

Mount:

Ceiling

Cord Length:

144"

Product Type:

Hanging Lantern

Wattage:

100

Dimmable:

Lamp Dependent

Glass Finish:

Clear Seeded

Base Type:

Medium

Series:

Lawrence

Application:

Outdoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy