Apply to be a TradeMaster!
Main product image of Central Park 1 Light 20" Wall Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Central Park 1 Light 20" Wall Lantern w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-885
Rating:
(0)
Q&A:
(0)
Central Park 1 Light 20" Wall Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$83.73 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Finish
White
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired

Description

–
The Central Park 60-885 1 light, 20 inch outdoor wall lantern is an elegant lighting solution for outside the home. A single bulb sits elegantly inside clear beveled glass, surrounded by a white finished fixture. Stylish and sophisticated, this outdoor wall lantern is a fashionable lighting solution for the exterior of the home.

Features
  • Central Park Collection
  • Diameter: 6.00 inches, Height: 20.00 inches
  • White Finish
  • Clear Beveled Glass Finish
  • Transitional Design
  • Material: Die Cast Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Application:

Outdoor

Mount:

Wall

Finish:

White

Dimmable:

Lamp Dependent

Product Type:

Wall Lantern

Base Type:

Medium

Number of Lamps:

1

ADA:

No

Wattage:

100

Location Rating:

Wet

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

Glass Finish:

Clear Beveled

CCT Selectable:

No

Country of Origin:

China

Voltage:

120v

Bulb Included:

No

ANSI Base:

E26

Power Method:

Hardwired

Series:

Central Park

Energy Star Rated:

No

Style:

Traditional

Material:

Die-Cast Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy