Apply to be a TradeMaster!
Main product image of Central Park 1 Light 20" Wall Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Central Park 1 Light 20" Wall Lantern w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-887
Rating:
(0)
Q&A:
(0)
Central Park 1 Light 20" Wall Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$83.73 each
In Stock
In Stock
Get 202 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
100 Watts
Product Highlight: Mount
Wall
Product Highlight: Finish
Textured Black

Description

–
The Central Park 60-887 outdoor medium wall lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled glass panels protecting the bulb from the elements. The architectural details of the fixture body are complemented with the Textured Black finish.

Features
  • Central Park Medium Outdoor Wall Lantern with a traditional design features a Textured Black finish and clear beveled glass
  • Uses 1-100 watt medium base incandescent bulb, not included, maximum wattage listed but not required
  • 20 inch Height x 6 inch Diameter 9.75 inch Depth
  • 1 -Year Limited Fixture Warranty
  • Outdoor
  • Includes mounting hardware and installation instructions
  • Rated for Outdoor Locations
  • Can be used with dimmable bulbs

Specs

–
Product Type:

Wall Lantern

Voltage:

120v

Material:

Die-Cast Aluminum

Dimmable:

Lamp Dependent

CCT Selectable:

No

Power Method:

Hardwired

Wattage:

100

ADA:

No

Bulb Included:

No

Location Rating:

Wet

Technology:

Lamp Dependent

ANSI Base:

E26

Mount:

Wall

Style:

Traditional

Finish:

Textured Black

Series:

Central Park

Glass Finish:

Clear Beveled

Lamp Type:

A19

Application:

Outdoor

Energy Star Rated:

No

Country of Origin:

China

Replaceable Light Source:

Yes

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy