Apply to be a TradeMaster!
Main product image of Central Park 3 Light 22" Wall Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Central Park 3 Light 22" Wall Lantern w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-889
Rating:
(0)
Q&A:
(0)
Central Park 3 Light 22" Wall Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$117.77 each
In Stock
In Stock
Get 29 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Finish
Old Bronze
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired

Description

–
The Central Park 60-889 3 light, 22 inch outdoor wall lantern is an elegant lighting solution for outside the home. Three bulbs sit elegantly inside clear beveled glass, surrounded by an old bronze finished fixture. Stylish and sophisticated, this outdoor wall lantern is a fashionable lighting solution for the exterior of the home.

Features
  • Central Park Collection
  • Diameter: 7.38 inches, Height: 22.75 inches
  • Old Bronze Finish
  • Clear Beveled Glass Finish
  • Transitional Design
  • Material: Die Cast Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Number of Lamps:

3

Country of Origin:

China

Material:

Die-Cast Aluminum

Product Type:

Wall Lantern

Finish:

Old Bronze

Style:

Traditional

Series:

Central Park

ANSI Base:

E12

ADA:

No

Bulb Included:

No

Application:

Outdoor

Base Type:

Candelabra

Dimmable:

Lamp Dependent

Mount:

Wall

Warranty:

1 Year Limited (Fixtures)

Wattage:

60

Lamp Type:

Type B

CCT Selectable:

No

Technology:

Lamp Dependent

Location Rating:

Wet

Power Method:

Hardwired

Energy Star Rated:

No

Replaceable Light Source:

Yes

Voltage:

120v

Glass Finish:

Clear Beveled

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy