Apply to be a TradeMaster!
Main product image of Central Park 3 Light 22" Wall Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Central Park 3 Light 22" Wall Lantern w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-891
Rating:
(0)
Q&A:
(0)
Central Park 3 Light 22" Wall Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$117.77 each
In Stock
In Stock
Get 42 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
White
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Power Method
Hardwired

Description

–
The Central Park 60-891 outdoor large wall lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled glass panels protecting the bulbs from the elements. The architectural details of the fixture body are complemented with the white finish.

Features
  • Central Park Large Outdoor Wall Lantern with a traditional design features a White finish and clear beveled glass
  • Uses 3-60 watt candelabra base incandescent bulbs, not included, maximum wattage listed but not required
  • 22.75 inch Height x 7.38 inch Diameter 11.5 inch Depth
  • 1 Year Limited Fixture Warranty
  • Outdoor
  • Includes mounting hardware and installation instructions
  • Rated for Outdoor Locations
  • Can be used with dimmable bulbs

Specs

–
Lamp Type:

Type B

Bulb Included:

No

ANSI Base:

E12

Voltage:

120v

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

Wattage:

60

Energy Star Rated:

No

ADA:

No

Finish:

White

Location Rating:

Wet

Material:

Die-Cast Aluminum

Country of Origin:

China

Application:

Outdoor

Number of Lamps:

3

Dimmable:

Lamp Dependent

Product Type:

Wall Lantern

CCT Selectable:

No

Base Type:

Candelabra

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Series:

Central Park

Style:

Traditional

Mount:

Wall

Glass Finish:

Clear Beveled

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy