Apply to be a TradeMaster!
Main product image of Central Park 3 Light 22" Wall Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Central Park 3 Light 22" Wall Lantern w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-892
Rating:
(0)
Q&A:
(0)
Central Park 3 Light 22" Wall Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$117.77 each
In Stock
In Stock
Get 79 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Die-Cast Aluminum

Description

–
The Central Park 60-892 outdoor large wall lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled glass panels protecting the bulbs from the elements. The architectural details of the fixture body are complemented with the old Bronze finish.

Features
  • Central Park Large Outdoor Wall Lantern with a traditional design features an Old Bronze finish and clear beveled glass
  • Uses 3-60 watt candelabra base incandescent bulbs, not included, maximum wattage listed but not required
  • 22.75 inch Height x 7.38 inch Width x 11.5 inch Depth
  • 1 Year Limited Fixture Warranty
  • Outdoor
  • Includes mounting hardware and installation instructions
  • Rated for Outdoor Locations
  • Can be used with dimmable bulbs

Specs

–
Series:

Central Park

Bulb Included:

No

Mount:

Wall

Wattage:

60

Country of Origin:

China

Lamp Type:

Type B

Voltage:

120v

Location Rating:

Wet

CCT Selectable:

No

Style:

Traditional

Number of Lamps:

3

Energy Star Rated:

No

ANSI Base:

E12

Power Method:

Hardwired

Application:

Outdoor

Base Type:

Candelabra

Material:

Die-Cast Aluminum

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Finish:

Old Bronze

Replaceable Light Source:

Yes

Product Type:

Wall Lantern

Glass Finish:

Clear Beveled

Warranty:

1 Year Limited (Fixtures)

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy