Apply to be a TradeMaster!
Main product image of Central Park 3 Light 22" Wall Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Central Park 3 Light 22" Wall Lantern w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-893
Rating:
(0)
Q&A:
(0)
Central Park 3 Light 22" Wall Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$117.77 each
In Stock
In Stock
Get 133 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Mount
Wall
Product Highlight: Power Method
Hardwired

Description

–
The Central Park 60-893 outdoor medium wall lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled glass panels protecting the bulbs from the elements. The architectural details of the fixture body are complemented with the Textured Black finish.

Features
  • Central Park Large Outdoor Wall Lantern with a traditional design features a Textured Black finish and clear beveled glass
  • Uses 3-60 watt candelabra base incandescent bulbs, not included, maximum wattage listed but not required
  • 22.75 inch Height x 7.38 inch Width x 11.5 inch Depth
  • 1 Year Limited Fixture Warranty
  • Outdoor
  • Includes mounting hardware and installation instructions
  • Rated for Indoor and Enclosed Outdoor Locations
  • Can be used with dimmable bulbs

Specs

–
Series:

Central Park

Bulb Included:

No

Glass Finish:

Clear Beveled

Energy Star Rated:

No

Voltage:

120v

ADA:

No

CCT Selectable:

No

Wattage:

60

Lamp Type:

Type B

Dimmable:

Lamp Dependent

ANSI Base:

E12

Base Type:

Candelabra

Location Rating:

Damp

Style:

Traditional

Material:

Die-Cast Aluminum

Product Type:

Wall Lantern

Replaceable Light Source:

Yes

Mount:

Wall

Power Method:

Hardwired

Application:

Outdoor

Warranty:

1 Year Limited (Fixtures)

Finish:

Textured Black

Country of Origin:

China

Number of Lamps:

3

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy