Apply to be a TradeMaster!
Main product image of Central Park 3 Light 21" Post Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Central Park 3 Light 21" Post Lantern w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-897
Rating:
(0)
Q&A:
(0)
Central Park 3 Light 21" Post Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$93.76 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Mount
Pole, Post
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
White
Product Highlight: Material
Die-Cast Aluminum

Description

–
The Central Park 60-897 outdoor post lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled glass panels protecting the bulbs from the elements. The architectural details of the fixture body are complemented with the white finish.

Features
  • Central Park Outdoor Post Lantern with a traditional design features a White finish and clear beveled glass
  • Uses 3-60 watt candelabra base incandescent bulbs, not included, maximum wattage listed but not required
  • 21 inch Height x 7.38 inch Diameter
  • 1 Year Limited Fixture Warranty
  • Outdoor
  • Includes mounting hardware and installation instructions
  • Rated for Outdoor Locations
  • Can be used with dimmable bulbs

Specs

–
Warranty:

1 Year Limited (Fixtures)

Lamp Type:

Type B

CCT Selectable:

No

Voltage:

120v

Mount:

Pole

Post

Location Rating:

Wet

Series:

Central Park

Style:

Traditional

Number of Lamps:

3

Product Type:

Post Lantern

Power Method:

Hardwired

Replaceable Light Source:

Yes

Finish:

White

Material:

Die-Cast Aluminum

Dimmable:

Lamp Dependent

Country of Origin:

China

Wattage:

60

Technology:

Lamp Dependent

ANSI Base:

E12

Energy Star Rated:

No

Base Type:

Candelabra

Bulb Included:

No

Glass Finish:

Clear Beveled

Application:

Outdoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy