Apply to be a TradeMaster!
Main product image of Central Park 3 Light 21" Post Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Central Park 3 Light 21" Post Lantern w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-898
Rating:
(0)
Q&A:
(0)
Central Park 3 Light 21" Post Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$93.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Old Bronze
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Mount
Pole, Post

Description

–
The Central Park 60-898 3 light, 21 inch outdoor post lantern is an elegant lighting solution for outside the home. Three bulbs sit elegantly inside clear beveled glass, surrounded by an old bronze finished fixture. Stylish and sophisticated, this outdoor post lantern is a fashionable lighting solution for the exterior of the home.

Features
  • Central Park Collection
  • Diameter: 7.38 inches, Height: 21.00 inches
  • Old Bronze Finish
  • Clear Beveled Glass Finish
  • Transitional Design
  • Material: Die Cast Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Lamp Type:

Type B

Product Type:

Post Lantern

Style:

Traditional

ANSI Base:

E12

Dimmable:

Lamp Dependent

Country of Origin:

China

Technology:

Lamp Dependent

Series:

Central Park

Wattage:

60

Finish:

Old Bronze

Location Rating:

Wet

CCT Selectable:

No

Material:

Die-Cast Aluminum

Glass Finish:

Clear Beveled

Mount:

Pole

Post

Voltage:

120v

Power Method:

Hardwired

Application:

Outdoor

Base Type:

Candelabra

Replaceable Light Source:

Yes

Bulb Included:

No

Number of Lamps:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy