Apply to be a TradeMaster!
Main product image of Central Park 3 Light 21" Post Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Central Park 3 Light 21" Post Lantern w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-899
Rating:
(0)
Q&A:
(0)
Central Park 3 Light 21" Post Lantern w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$93.76 each
In Stock
In Stock
Get 2,072 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Textured Black
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Post, Pole
Product Highlight: Voltage
120v

Description

–
The Central Park 60-897 outdoor post lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled glass panels protecting the bulbs from the elements. The architectural details of the fixture body are complemented with the Textured Black finish.

Features
  • Central Park Outdoor Post Lantern with a traditional design features a Textured Black finish and clear beveled glass
  • Uses 3-60 watt candelabra base incandescent bulbs, not included, maximum wattage listed but not required
  • 21 inch Height x 7.38 inch Diameter
  • 1 Year Limited Fixture Warranty
  • Outdoor
  • Includes mounting hardware and installation instructions
  • Rated for Outdoor Locations
  • Can be used with dimmable bulbs

Specs

–
Number of Lamps:

3

Power Method:

Hardwired

Application:

Outdoor

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

CCT Selectable:

No

Bulb Included:

No

Product Type:

Post Lantern

Finish:

Textured Black

Glass Finish:

Clear Beveled

Energy Star Rated:

No

Mount:

Post

Pole

Voltage:

120v

ANSI Base:

E12

Lamp Type:

Type B

Series:

Central Park

Location Rating:

Wet

Wattage:

60

Technology:

Lamp Dependent

Style:

Traditional

Base Type:

Candelabra

Material:

Die-Cast Aluminum

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy