Apply to be a TradeMaster!
Main product image of Cornerstone 1 Light 18" Wall Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

Cornerstone 1 Light 18" Wall Lantern w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-985
Rating:
(0)
Q&A:
(0)
Cornerstone 1 Light 18" Wall Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$64.87 each
In Stock
In Stock
Get 175 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Cornerstone 60-985 offers style and practicality at affordable prices. It's stylish design and eye catching appeal makes it a perfect addition to the exterior of you home. This collection is beautifully finished in White and complimented by Clear Seeded Glass. This fixture uses (1) 60 watt A19 maximum/Medium Base bulb.

Features
  • Cornerstone Collection
  • Diameter: 7.00 inches, Height: 18.00 inches
  • White Finish
  • Clear Seeded Glass
  • Transitional Design
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Energy Star Rated:

No

Product Type:

Wall Lantern

Voltage:

120v

Replaceable Light Source:

Yes

Mount:

Wall

ANSI Base:

E26

Number of Lamps:

1

Glass Finish:

Clear Seeded

Wattage:

60

Style:

Traditional

Dimmable:

Lamp Dependent

Country of Origin:

China

CCT Selectable:

No

Application:

Outdoor

Lamp Type:

A19

Finish:

White

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Wet

Base Type:

Medium

Material:

Aluminum

Bulb Included:

No

ADA:

No

Series:

Cornerstone

Power Method:

Hardwired

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy