| Chain Length (Inches): | 48" |
|---|---|
| Wattage: | 60 |
| Dimmable: | Lamp Dependent |
| Lamp Type: | A19 |
| ANSI Base: | E26 |
| Product Type: | Hanging Lantern |
| Technology: | Lamp Dependent |
| Warranty: | 1 Year Limited (Fixtures) |
| Power Method: | Hardwired |
| Material: | Aluminum |
| Application: | Outdoor |
| Location Rating: | Damp |
| Replaceable Light Source: | Yes |
| Cord Length: | 144" |
| Glass Finish: | Clear Seeded |
| CCT Selectable: | No |
| Voltage: | 120v |
| Number of Lamps: | 1 |
| Country of Origin: | China |
| Bulb Included: | No |
| Series: | Cornerstone |
| Finish: | Textured Black |
| Mount: | Ceiling |
| Energy Star Rated: | No |
| Style: | Traditional |
| Base Type: | Medium |