Apply to be a TradeMaster!
Main product image of Cornerstone 1 Light 14" Post Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

Cornerstone 1 Light 14" Post Lantern w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-995
Rating:
(0)
Q&A:
(0)
Cornerstone 1 Light 14" Post Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$53.65 each
In Stock
In Stock
Get 90 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Old Bronze
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Aluminum
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Pole, Post

Description

–
The Cornerstone 60-995 1 light, 14 inch post lantern is an elegant lighting solution for outside the home. Featuring an old bronze finish with clear seeded glass, add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light post lantern.

Features
  • Cornerstone Collection
  • Diameter: 7.00 inches, Height: 14.25 inches
  • Old Bronze Finish
  • Clear Seeded Glass
  • Transitional Design
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Finish:

Old Bronze

Glass Finish:

Clear Seeded

Replaceable Light Source:

Yes

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

1

Lamp Type:

A19

Style:

Traditional

Application:

Outdoor

Dimmable:

Lamp Dependent

CCT Selectable:

No

Series:

Cornerstone

Product Type:

Post Lantern

Material:

Aluminum

Wattage:

60

ANSI Base:

E26

Energy Star Rated:

No

Location Rating:

Wet

Base Type:

Medium

Mount:

Pole

Post

Voltage:

120v

Power Method:

Hardwired

Bulb Included:

No

Country of Origin:

China

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy