| Color Temperature: | Warm White |
|---|---|
| Application: | Indoor |
| Dimmable: | Yes |
| Location Rating: | Damp |
| Incandescent Equivalent: | 60W |
| Power Method: | Hardwired |
| Energy Star Rated: | No |
| Warranty: | 3 Year Limited (Fixtures) |
| Material: | Steel Glass |
| Country of Origin: | China |
| Finish: | Brushed Nickel |
| Frequency: | 60 Hz |
| Glass Finish: | Frost |
| Lumens: | 800 |
| Base Type: | Integrated |
| Replaceable Light Source: | No |
| ANSI Base: | Integrated |
| ADA: | Yes |
| Style: | Contemporary |
| CCT Selectable: | No |
| Voltage: | 120v |
| Lamp Type: | Integrated LED |
| Operating Temp Range: | 32°F to 122°F |
| Bulb Included: | Integrated |
| CCT (Kelvin): | 3000K |
| Series: | Frame |
| Technology: | LED |
| Number of Lamps: | 1 |
| Mount: | Wall |
| Product Type: | Sconce |
| Wattage: | 10 |
| Cri: | 82 |