| Base Type: | Integrated |
|---|---|
| Power Method: | Hardwired |
| Replaceable Light Source: | No |
| Product Type: | Vanity |
| Lamp Type: | Integrated LED |
| Location Rating: | Damp |
| Mount: | Wall |
| Country of Origin: | China |
| CCT (Kelvin): | 3000K |
| Series: | Slick |
| Technology: | LED |
| Style: | Contemporary |
| Frequency: | 60 Hz |
| Warranty: | 3 Year Limited (Fixtures) |
| Finish: | Polished Nickel |
| ADA: | Yes |
| Material: | Acrylic |
| Energy Star Rated: | No |
| Incandescent Equivalent: | 175W |
| Wattage: | 39 |
| Color Temperature: | Warm White |
| Bulb Included: | Integrated |
| Lumens: | 3120 |
| Operating Temp Range: | 32°F to 122°F |
| CCT Selectable: | No |
| Voltage: | 120v |
| Application: | Indoor |
| Dimmable: | Yes |
| Cri: | 90 |
| ANSI Base: | Integrated |