| Operating Temp Range: | -4°F to 104°F |
|---|---|
| Product Type: | Flood Light |
| Beam Spread: | 60 |
| Wattage: | 9 |
| Incandescent Equivalent: | 75W |
| ANSI Base: | Integrated |
| Material: | Die-Cast Aluminum |
| Power Method: | Hardwired |
| CCT Selectable: | No |
| Shape: | Cylinder |
| Bulb Included: | Integrated |
| Voltage: | 120v |
| Finish: | Matte Black |
| Base Type: | Integrated |
| Replaceable Light Source: | No |
| Mount: | Plate Pole Post |
| Cri: | 80 |
| Location Rating: | Wet |
| Application: | Outdoor |
| Warranty: | 5 Year Limited (Fixtures) |
| CCT (Kelvin): | 3000K |
| Lumens: | 900 |
| Technology: | LED |
| Frequency: | 60 Hz |
| Energy Star Rated: | No |
| Dimmable: | No |
| Color Temperature: | Warm White |
| Country of Origin: | Taiwan |
| Style: | Utility |
| Lamp Type: | PAR20 |