| Material: | Die-Cast Aluminum |
|---|---|
| Product Type: | Flood Light |
| Color Temperature: | Warm White |
| Base Type: | Integrated |
| Technology: | LED |
| Style: | Utility |
| Bulb Included: | Integrated |
| CCT Selectable: | No |
| Location Rating: | Wet |
| Cri: | 80 |
| Lumens: | 640 |
| Beam Spread: | 60 |
| Mount: | Plate Pole Post |
| Energy Star Rated: | No |
| Dimmable: | No |
| Application: | Outdoor |
| Finish: | Light Gray |
| Warranty: | 5 Year Limited (Fixtures) |
| Replaceable Light Source: | No |
| Voltage: | 120v |
| Incandescent Equivalent: | 45W |
| Wattage: | 6 |
| Lamp Type: | PAR16 |
| Frequency: | 60 Hz |
| Operating Temp Range: | -4°F to 104°F |
| Power Method: | Direct Wired |
| CCT (Kelvin): | 3000K |
| ANSI Base: | Integrated |
| Country of Origin: | Taiwan |