| Warranty: | 5 Year Limited (Fixtures) |
|---|---|
| Power Method: | Direct Wired |
| Material: | Die-Cast Aluminum |
| Product Type: | Flood Light |
| Incandescent Equivalent: | 75W |
| Style: | Contemporary Modern |
| Operating Temp Range: | -4°F to 104°F |
| Frequency: | 60 Hz |
| Finish: | Bronze |
| Application: | Outdoor |
| Lamp Type: | PAR20 |
| CCT Selectable: | No |
| Lumens: | 900 |
| Bulb Included: | Integrated |
| Technology: | LED |
| Energy Star Rated: | No |
| Wattage: | 9 |
| Replaceable Light Source: | No |
| Country of Origin: | Taiwan |
| Beam Spread: | 60 |
| Color Temperature: | Warm White |
| Mount: | Post Pole Plate |
| Location Rating: | Wet |
| Base Type: | Integrated |
| Voltage: | 120v |
| Cri: | 80 |
| ANSI Base: | Integrated |
| Dimmable: | No |
| CCT (Kelvin): | 3000K |