| Cri: | 80 |
|---|---|
| Wattage: | 12 |
| Lumens: | 1248 |
| Replaceable Light Source: | No |
| CCT (Kelvin): | 3000K |
| Finish: | Light Gray |
| Voltage: | 120v |
| Color Temperature: | Warm White |
| Application: | Outdoor |
| Power Method: | Hardwired |
| Base Type: | Integrated |
| Product Type: | Flood Light |
| ANSI Base: | Integrated |
| Mount: | Landscape |
| CCT Selectable: | No |
| Technology: | LED |
| Style: | Modern Contemporary |
| Dimmable: | No |
| Warranty: | 5 Year Limited (Fixtures) |
| Beam Spread: | 60 |
| Bulb Included: | Integrated |
| Incandescent Equivalent: | 75W |
| Lamp Type: | PAR30 |
| Location Rating: | Wet |
| Operating Temp Range: | -4°F to 104°F |
| Material: | Aluminum |
| Country of Origin: | Taiwan |
| Energy Star Rated: | No |
| Frequency: | 50-60 Hz |