| Incandescent Equivalent: | 150W |
|---|---|
| Material: | Steel |
| Dimmable: | No |
| CCT (Kelvin): | 4000K 3000K 5000K |
| Mount: | Wall Ceiling |
| CCT Selectable: | Yes |
| Lumens: | 1330 1230 |
| Application: | Indoor |
| Shape: | Square |
| Lamp Type: | Integrated LED |
| Wattage: | 20.5 |
| Power Method: | Hardwired |
| Base Type: | Integrated |
| Frequency: | 60 Hz |
| Technology: | LED |
| Color Temperature: | Cool White Warm White |
| Voltage: | 120v |
| Warranty: | 5 Year Limited (Fixtures) |
| Operating Temp Range: | -4°F to 104°F |
| Bulb Included: | Integrated |
| Finish: | White |
| Country of Origin: | China |
| Energy Star Rated: | Yes |
| Cri: | 90 |
| Product Type: | Flush Mount |
| Style: | Utility |
| Location Rating: | Damp |
| Replaceable Light Source: | No |
| Beam Spread: | 120 |