| Mount: | Wall Ceiling |
|---|---|
| Material: | Steel |
| Frequency: | 60 Hz |
| Bulb Included: | Integrated |
| Warranty: | 5 Year Limited (Fixtures) |
| CCT (Kelvin): | 3000K 4000K 5000K |
| Base Type: | Integrated |
| Lamp Type: | Integrated LED |
| Beam Spread: | 130 |
| Wattage: | 32.5 |
| CCT Selectable: | Yes |
| Color Temperature: | Warm White Cool White |
| Lumens: | 2732 2527 |
| Energy Star Rated: | Yes |
| Shape: | Round |
| Operating Temp Range: | -4°F to 104°F |
| Cri: | 90 |
| Voltage: | 120v |
| Replaceable Light Source: | No |
| Dimmable: | No |
| Incandescent Equivalent: | 75W |
| Location Rating: | Damp |
| Application: | Indoor |
| Style: | Utility |
| Country of Origin: | China |
| Finish: | White |
| Power Method: | Hardwired |
| Product Type: | Flush Mount |
| Technology: | LED |