| Wattage: | 20 |
|---|---|
| Voltage: | 277v 120v |
| Cri: | 90 |
| Replaceable Light Source: | No |
| Lamp Type: | Integrated LED |
| Product Type: | Flush Mount |
| CCT (Kelvin): | 4000K 3000K 5000K |
| Color Temperature: | Warm White Natural Light |
| ANSI Base: | Integrated |
| Lumens: | 1550 1450 |
| Style: | Contemporary |
| Application: | Indoor |
| Energy Star Rated: | Yes |
| Bulb Included: | Integrated |
| Material: | Steel |
| Technology: | LED |
| Power Method: | Hardwired |
| CCT Selectable: | Yes |
| Dimmable: | Yes |
| Finish: | White |
| Frequency: | 60 Hz |
| Base Type: | Integrated |
| Location Rating: | Damp |
| Incandescent Equivalent: | 100W |
| Operating Temp Range: | -4°F to 104°F |
| Country of Origin: | China |
| Warranty: | 5 Year Limited (Fixtures) |
| Beam Spread: | 110 |
| Mount: | Ceiling |