| CCT Selectable: | No |
|---|---|
| Cri: | 90 |
| Location Rating: | Damp |
| Color Temperature: | Cool White |
| CCT (Kelvin): | 4000K |
| Series: | Blink Plus |
| Wattage: | 40 |
| Replaceable Light Source: | No |
| Energy Star Rated: | Yes |
| Warranty: | 5 Year Limited (Fixtures) |
| Incandescent Equivalent: | 175W |
| Product Type: | Surface Mount |
| Power Method: | Direct Wired |
| Lamp Type: | Integrated LED |
| Technology: | LED |
| Lumens: | 3300 |
| Country of Origin: | China |
| Mount: | Ceiling |
| Operating Temp Range: | 1.4°F to 113°F |
| Dimmable: | Yes |
| Base Type: | Integrated |
| Material: | Aluminum |
| Application: | Indoor |
| ANSI Base: | Integrated |
| Style: | Utility |
| Voltage: | 277v 120v |
| Bulb Included: | Integrated |
| Finish: | White |
| Frequency: | 50-60 Hz |
| Shape: | Linear |