| Lamp Type: | Integrated LED |
|---|---|
| CCT (Kelvin): | 3000K |
| Base Type: | Integrated |
| Operating Temp Range: | 32°F to 122°F |
| Incandescent Equivalent: | 175W |
| Warranty: | 3 Year Limited (Fixtures) |
| Style: | Contemporary |
| ADA: | Yes |
| Replaceable Light Source: | No |
| Dimmable: | Yes |
| Wattage: | 39 |
| Color Temperature: | Warm White |
| Series: | Jackson |
| Country of Origin: | China |
| Material: | Steel |
| Lumens: | 2730 |
| Voltage: | 120v |
| Finish: | Brushed Nickel |
| Mount: | Wall |
| Power Method: | Direct Wired |
| Energy Star Rated: | No |
| ANSI Base: | Integrated |
| Location Rating: | Damp |
| CCT Selectable: | No |
| Frequency: | 60 Hz |
| Application: | Indoor |
| Bulb Included: | Integrated |
| Technology: | LED |
| Cri: | 90 |
| Product Type: | Vanity |