| Finish: | Black |
|---|---|
| Technology: | LED |
| Replaceable Light Source: | No |
| CCT Selectable: | No |
| Lamp Type: | Integrated LED |
| Style: | Traditional |
| Operating Temp Range: | 1.4°F to 113°F |
| Mount: | Wall |
| Color Temperature: | Warm White |
| ANSI Base: | Integrated |
| Wattage: | 14 |
| Glass Finish: | White |
| Power Method: | Hardwired |
| Energy Star Rated: | Yes |
| Base Type: | Integrated |
| Product Type: | Bulk Head |
| Country of Origin: | China |
| Warranty: | 5 Year Limited (Fixtures) |
| Bulb Included: | Integrated |
| Lumens: | 600 |
| Material: | Die-Cast Aluminum |
| Application: | Outdoor |
| Dimmable: | Yes |
| Incandescent Equivalent: | 60W |
| ADA: | No |
| Frequency: | 60 Hz |
| Location Rating: | Wet |
| Voltage: | 120v |
| CCT (Kelvin): | 3000K |
| Cri: | 90 |