| Color Temperature: | Warm White |
|---|---|
| CCT (Kelvin): | 3000K |
| ADA: | Yes |
| Style: | Contemporary |
| Energy Star Rated: | No |
| Glass Finish: | Sand-Blasted |
| Application: | Indoor Outdoor |
| Cri: | 90+ |
| Country of Origin: | China |
| Material: | Die-Cast Aluminum |
| Warranty: | 3 Year Limited (Fixtures) |
| Mount: | Wall |
| ANSI Base: | Integrated |
| CCT Selectable: | No |
| Number of Lamps: | 1 |
| Power Method: | Hardwired |
| Lamp Type: | Integrated LED |
| Technology: | LED |
| Location Rating: | Wet |
| Bulb Included: | Integrated |
| Voltage: | 120v |
| Operating Temp Range: | -4°F to 104°F |
| Frequency: | 60 Hz |
| Finish: | Textured Matte Black |
| Base Type: | Integrated |
| Lumens: | 1180 |
| Series: | Raven |
| Product Type: | Sconce |
| Incandescent Equivalent: | 100W |
| Dimmable: | No |
| Wattage: | 15 |
| Replaceable Light Source: | No |