| Wattage: | 25 |
|---|---|
| Mount: | Ceiling |
| Application: | Indoor |
| Power Method: | Hardwired |
| Finish: | Matte Black |
| Shape: | Round |
| Series: | Button |
| CCT Selectable: | No |
| ANSI Base: | Integrated |
| Technology: | LED |
| Voltage: | 120v |
| Base Type: | Integrated |
| Replaceable Light Source: | No |
| Dimmable: | Yes |
| Color Temperature: | Warm White |
| Lamp Type: | Integrated LED |
| Glass Finish: | Frost |
| Incandescent Equivalent: | 125W |
| Lumens: | 2125 |
| Energy Star Rated: | No |
| Warranty: | 3 Year Limited (Fixtures) |
| Bulb Included: | Integrated |
| Product Type: | Flush Mount |
| Location Rating: | Damp |
| Country of Origin: | China |
| CCT (Kelvin): | 3000K |
| Frequency: | 60 Hz |
| Material: | Steel |
| Cri: | 90 |
| Style: | Contemporary |