| CCT Selectable: | No |
|---|---|
| Energy Star Rated: | No |
| ADA: | Yes |
| Location Rating: | Damp |
| Finish: | Matte Black |
| Wattage: | 13 |
| Lamp Type: | Integrated LED |
| Product Type: | Sconce |
| Country of Origin: | China |
| Lumens: | 700 |
| Technology: | LED |
| Power Method: | Direct Wired |
| Voltage: | 120v |
| Glass Finish: | Clear Seeded |
| Material: | Aluminum Glass Steel |
| ANSI Base: | Integrated |
| Dimmable: | Yes |
| CCT (Kelvin): | 3000K |
| Base Type: | Integrated |
| Cri: | 90 |
| Warranty: | 3 Year Limited (Fixtures) |
| Replaceable Light Source: | No |
| Bulb Included: | Integrated |
| Number of Lamps: | 1 |
| Application: | Indoor |
| Incandescent Equivalent: | 75W |
| Series: | Ellusion |
| Color Temperature: | Warm White |
| Style: | Contemporary |
| Mount: | Wall |