| Energy Star Rated: | No |
|---|---|
| Bulb Included: | Integrated |
| Application: | Indoor |
| Product Type: | Vanity |
| Mount: | Wall |
| Material: | Steel |
| Series: | Solano |
| Style: | Contemporary |
| Wattage: | 39 |
| Lumens: | 3120 |
| ANSI Base: | Integrated |
| Finish: | Matte Black |
| Country of Origin: | China |
| Lamp Type: | Integrated LED |
| Color Temperature: | Soft White |
| CCT Selectable: | No |
| Beam Spread: | 120 |
| Technology: | LED |
| Power Method: | Hardwired |
| Incandescent Equivalent: | 175W |
| Base Type: | Integrated |
| Warranty: | 3 Year Limited (Fixtures) |
| Voltage: | 120v |
| CCT (Kelvin): | 3000K |
| Frequency: | 60 Hz |
| ADA: | No |
| Replaceable Light Source: | No |
| Shape: | Linear |
| Operating Temp Range: | -4°F to 104°F |
| Location Rating: | Damp |
| Dimmable: | Yes |
| Cri: | 90 |