| Product Type: | Surface Mount |
|---|---|
| ADA: | Yes |
| Dimmable: | Yes |
| Lamp Type: | Integrated LED |
| Incandescent Equivalent: | 40W |
| Finish: | White |
| Technology: | LED |
| CCT Selectable: | No |
| Application: | Indoor |
| Energy Star Rated: | Yes |
| Operating Temp Range: | -4°F to 104°F |
| Beam Spread: | 90 |
| Country of Origin: | Thailand |
| Base Type: | Integrated |
| Wattage: | 9 |
| Warranty: | 5 Year Limited (Fixtures) |
| Voltage: | 120v |
| Cri: | 90 |
| Bulb Included: | Integrated |
| Material: | Aluminum |
| Lumens: | 680 |
| Power Method: | Hardwired |
| Style: | Contemporary |
| Replaceable Light Source: | No |
| ANSI Base: | Integrated |
| Mount: | Ceiling |
| Frequency: | 50-60 Hz |
| Location Rating: | Wet |
| Color Temperature: | Natural Light |
| CCT (Kelvin): | 5000K |