| Lumens: | 550 |
|---|---|
| Operating Temp Range: | -4°F to 104°F |
| Replaceable Light Source: | No |
| ANSI Base: | Integrated |
| Glass Finish: | Clear Seeded |
| Power Method: | Hardwired |
| Material: | Aluminum Glass |
| ADA: | No |
| Mount: | Wall |
| Country of Origin: | China |
| Incandescent Equivalent: | 60W |
| Color Temperature: | Warm White |
| Product Type: | Wall Lantern |
| Technology: | LED |
| Bulb Included: | Integrated |
| Location Rating: | Wet |
| CCT Selectable: | No |
| Base Type: | Integrated |
| Energy Star Rated: | No |
| CCT (Kelvin): | 3000K |
| Finish: | Matte Black |
| Voltage: | 120v |
| Frequency: | 60 Hz |
| Application: | Outdoor |
| Cri: | 90+ |
| Lamp Type: | Integrated LED |
| Style: | Modern |
| Warranty: | 3 Year Limited (Fixtures) |
| Series: | Ledges |
| Wattage: | 6 |
| Dimmable: | Yes |