| Material: | Acrylic |
|---|---|
| CCT (Kelvin): | 3000K 5000K 4000K |
| Color Temperature: | Cool White Warm White |
| Warranty: | 5 Year Limited (Fixtures) |
| Style: | Contemporary |
| Frequency: | 60 Hz |
| Application: | Indoor |
| Lumens: | 4420 4160 4680 |
| CCT Selectable: | Yes |
| Lamp Type: | Integrated LED |
| Product Type: | Vanity |
| Location Rating: | Damp |
| Finish: | White |
| Operating Temp Range: | -4°F to 104°F |
| Power Method: | Hardwired |
| Mount: | Wall |
| Energy Star Rated: | Yes |
| Bulb Included: | Integrated |
| Dimmable: | Yes |
| Series: | Crispo |
| Voltage: | 120v |
| Country of Origin: | China |
| ANSI Base: | Integrated |
| ADA: | Yes |
| Wattage: | 52 |
| Cri: | 90 |
| Technology: | LED |
| Incandescent Equivalent: | 400W |
| Base Type: | Integrated |
| Replaceable Light Source: | No |