| Location Rating: | Damp |
|---|---|
| Energy Star Rated: | Yes |
| Frequency: | 60 Hz |
| Lumens: | 2100 2000 2200 |
| Cri: | 90 |
| ADA: | No |
| Wattage: | 26 |
| Series: | Glamour |
| Finish: | Brushed Nickel |
| Warranty: | 5 Year Limited (Fixtures) |
| Incandescent Equivalent: | 200W |
| Base Type: | Integrated |
| Product Type: | Flush Mount |
| Voltage: | 120v |
| Mount: | Ceiling |
| Bulb Included: | Integrated |
| Power Method: | Hardwired |
| Style: | Contemporary |
| Color Temperature: | Cool White Warm White |
| Lamp Type: | Integrated LED |
| Country of Origin: | China |
| Material: | Steel |
| CCT Selectable: | Yes |
| CCT (Kelvin): | 3000K 4000K 5000K |
| Technology: | LED |
| Dimmable: | Yes |
| Operating Temp Range: | -4°F to 104°F |
| ANSI Base: | Integrated |
| Application: | Indoor |
| Replaceable Light Source: | No |