| Lamp Type: | Integrated LED |
|---|---|
| Product Type: | Flush Mount |
| Location Rating: | Damp |
| Power Method: | Hardwired |
| Material: | Steel |
| Color Temperature: | Cool White Warm White |
| Base Type: | Integrated |
| Style: | Contemporary |
| Technology: | LED |
| Operating Temp Range: | -4°F to 104°F |
| Application: | Indoor |
| Mount: | Ceiling |
| CCT (Kelvin): | 4000K 3000K 5000K |
| Lumens: | 4160 4680 4420 |
| Dimmable: | Yes |
| Frequency: | 60 Hz |
| ANSI Base: | Integrated |
| Voltage: | 120v |
| Finish: | Brushed Nickel |
| Bulb Included: | Integrated |
| Energy Star Rated: | Yes |
| Replaceable Light Source: | No |
| Series: | Glamour |
| Wattage: | 52 |
| CCT Selectable: | Yes |
| Cri: | 90 |
| Country of Origin: | China |
| Warranty: | 5 Year Limited (Fixtures) |
| ADA: | No |
| Incandescent Equivalent: | 400W |