| Wattage: | 24 |
|---|---|
| Incandescent Equivalent: | 100W |
| CCT (Kelvin): | 3000K 4000K 5000K 2700K 3500K |
| Style: | Contemporary |
| Replaceable Light Source: | No |
| Technology: | LED |
| Bulb Included: | Integrated |
| Lumens: | 1700 1500 |
| Location Rating: | Damp |
| Shape: | Round |
| Lamp Type: | Integrated LED |
| Beam Spread: | 120 |
| Frequency: | 60 Hz |
| Dimmable: | Yes |
| CCT Selectable: | Yes |
| Product Type: | Flush Mount |
| Power Method: | Hardwired |
| Cri: | 90 |
| Finish: | Brushed Nickel |
| ANSI Base: | Integrated |
| Operating Temp Range: | -4°F to 104°F |
| Material: | Steel |
| Application: | Indoor |
| Base Type: | Integrated |
| Country of Origin: | Thailand |
| Warranty: | 5 Year Limited (Fixtures) |
| Voltage: | 120v |