| Voltage: | 120v |
|---|---|
| Style: | Utility |
| Product Type: | Flush Mount |
| Finish: | Brushed Nickel |
| Application: | Indoor |
| Lumens: | 650 680 |
| Wattage: | 9 |
| CCT (Kelvin): | 2700K 3000K 3500K 4000K 5000K |
| Shape: | Round |
| Location Rating: | Wet |
| ANSI Base: | Integrated |
| Dimmable: | Yes |
| Material: | Die-Cast Aluminum |
| Incandescent Equivalent: | 60W |
| Warranty: | 5 Year Limited (Fixtures) |
| Series: | Blink Pro |
| Technology: | LED |
| Replaceable Light Source: | No |
| Color Temperature: | Warm White Natural Light |
| Operating Temp Range: | -4°F to 104°F |
| Base Type: | Integrated |
| Lamp Type: | Integrated LED |
| Country of Origin: | Thailand |
| Bulb Included: | Integrated |
| Cri: | 90 |
| Mount: | Ceiling |
| Energy Star Rated: | Yes |
| Beam Spread: | 100 |
| Frequency: | 60 Hz |
| CCT Selectable: | Yes |