| Bulb Included: | Integrated |
|---|---|
| Material: | Aluminum |
| Operating Temp Range: | -13°F to 104°F |
| Dimmable: | Yes |
| Incandescent Equivalent: | 75W |
| Location Rating: | Wet |
| Wattage: | 11 |
| Energy Star Rated: | Yes |
| Beam Spread: | 100 |
| Finish: | White |
| Warranty: | 5 Year Limited (Fixtures) |
| Style: | Utility |
| Series: | Blink Pro |
| Mount: | Wall Ceiling |
| Application: | Outdoor Indoor |
| Color Temperature: | Soft White |
| Product Type: | Flush Mount |
| Base Type: | Integrated |
| Shape: | Round |
| Replaceable Light Source: | No |
| Country of Origin: | Thailand |
| Lumens: | 980 |
| Frequency: | 60 Hz |
| Voltage: | 120v 277v |
| Technology: | LED |
| CCT Selectable: | No |
| CCT (Kelvin): | 3000K |
| Cri: | 90 |
| ANSI Base: | Integrated |