| Voltage: | 120v 277v |
|---|---|
| Mount: | Ceiling Wall |
| Frequency: | 60 Hz |
| Dimmable: | Yes |
| CCT (Kelvin): | 3000K |
| Lumens: | 1200 |
| CCT Selectable: | No |
| Finish: | White |
| Series: | Blink Pro |
| Location Rating: | Wet |
| Country of Origin: | Thailand |
| Technology: | LED |
| Replaceable Light Source: | No |
| ANSI Base: | Integrated |
| Product Type: | Flush Mount |
| Operating Temp Range: | -13°F to 104°F |
| Shape: | Square |
| Style: | Utility |
| Bulb Included: | Integrated |
| Cri: | 90 |
| Wattage: | 13 |
| Warranty: | 5 Year Limited (Fixtures) |
| Application: | Indoor Outdoor |
| Color Temperature: | Soft White |
| Incandescent Equivalent: | 100W |
| Base Type: | Integrated |
| Energy Star Rated: | No |
| Material: | Aluminum |
| Lamp Type: | Integrated LED |