| Beam Spread: | 100 |
|---|---|
| Series: | Blink Pro |
| Operating Temp Range: | -4°F to 104°F |
| Warranty: | 5 Year Limited (Fixtures) |
| Voltage: | 277v 120v |
| Frequency: | 60 Hz |
| Lamp Type: | Integrated LED |
| Wattage: | 13 |
| Incandescent Equivalent: | 100W |
| Bulb Included: | Integrated |
| Location Rating: | Wet |
| CCT Selectable: | No |
| Application: | Outdoor Indoor |
| Lumens: | 1200 |
| Country of Origin: | Thailand |
| Replaceable Light Source: | No |
| Color Temperature: | Cool White |
| ANSI Base: | Integrated |
| Product Type: | Flush Mount |
| Base Type: | Integrated |
| Material: | Aluminum |
| Dimmable: | Yes |
| Cri: | 90 |
| Style: | Utility |
| CCT (Kelvin): | 4000K |
| Finish: | White |
| Energy Star Rated: | No |
| Mount: | Wall Ceiling |
| Technology: | LED |
| Shape: | Square |